Beli compact flash memory di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sandisk Extreme Pro Compact Flash
    Mulai

    Rp3.899.900

    Sandisk Extreme Pro Compact Flash
    Deskripsi:
    Get high-capacity storage, faster shot-to-shot performance, and cinema-quality video with the SanDisk Extreme PRO CompactFlash Memory Card. With transfer speeds of up to 160MB/s, this card offers the fast, efficient performance you expect from the global.
    atribut:
    • Card Type: CompactFlash Type I
    • Speed (X-rating): 1067x
  2. Buffalo Compact Flash High Cost Performance Model
    Mulai

    Rp2.099.900

    Buffalo Compact Flash High Cost Performance Model
    Deskripsi:
    Full lineup. It can be used as a PC Card Type II flash card by attaching the optional adapter "RCF-A2"/"RCF-CBA". With low power consumption specifications, it is safe to use for a long time, such as when using a digital camera. Possible number of shots: 2048x1536 (3.15 million pixels) - Fine mode → Approximately 1060 sheets 1600x1200 (1.92 million pixels) - Fine mode → Approximately 1637 sheets
  3. Sandisk Extreme SD UHS-I Card
    Mulai

    Rp679.900

    Sandisk Extreme SD UHS-I Card
    Deskripsi:
    Extreme speeds to catch your best shots. UHS Video Speed Class 30 (V30) and UHS Speed Class 3 (U3) allow you to record in 4K UHD, taking your videos to next-level resolution.
    atribut:
    • Storage Capacity: 32 GB
  4. Innodisk InnoDisk compact flash card
    Mulai

    Rp1.499.900

    Innodisk InnoDisk compact flash card
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. Ricoh Compact flash GF-2
    Mulai

    Rp3.399.900

    Ricoh Compact flash GF-2
    Deskripsi:
    An ultra-compact, lightweight flash that can automatically adjust brightness when attached to the RICOH GR IV. - Ultra-compact design The ultra-compact design is compatible with the high-end compact digital camera "RICOH GR IV," making it easy to carry and allowing you to carry it in your pocket while it is attached to the camera. - Simple and easy operation. When the RICOH GR IV is attached and the ISO is set to AUTO, the camera supports automatic light control, controlling the guide number and ISO sensitivity according to the subject distance, allowing you to take pictures using flash light without compromising the quick shooting capabilities of a snapshot shooter. - Built-in lithium-ion battery The camera has a built-in rechargeable lithium-ion battery (charged via the USB Type-C terminal), allowing it to emit a stable amount of light even when the camera's battery is low.*Auto-flash photography will only be possible with full flash when attached to a camera, including previous GR series cameras, whose terminals other than the X contacts are arranged differently from those on the GR IV.
    atribut:
    • Charging method: USB Type-C (5V, 0.1A or more)
    • Focal Length (mm): 18 (wide conversion lens not supported)
    • Mass (g): About 19
    • Mode: Flash mode (when mounted on RICOH GR IV): Guide number controlled by camera rangefinder, manual flash (1/1, 1/4)
    • Operating Temperature (°C): 0~40
    • Power Supply: Rechargeable lithium-ion battery (not replaceable)
    • Projection Angle (°): Top and bottom: 47, left and right: 66
    • Recharging Time (hour): 2
    • Specification: Guide number: 3 (ISO100), 6 (ISO400)
    • Storage Temperature (°C): -20 to 45 (3 months)
    • Type: Clip-on external flash
  6. Transcend SD/MicroSD Card Reader RDF9
    Rating:
    100% of 100
    (1)
    Mulai

    Rp909.900

  7. WEIDMULLER Connect Power PROeco
    Mulai

    Rp3.299.900

    WEIDMULLER Connect Power PROeco
    atribut:
    • Height (mm): 125
    • Height (inch): 4.921
  8. Sandisk Ultra microSDXC
    Mulai

    Rp439.900

    Sandisk Ultra microSDXC
    Deskripsi:
    Diciptakan untuk Menyimpan MomenKartu SanDisk Ultra microSD UHS-I memberi Anda kebebasan untuk memotret, menyimpan, dan membagikan lebih banyak dari sebelumnya. Dengan kapasitas hingga 512GB1, kartu SanDisk Ultra microSD memiliki ruang untuk lebih banyak video Full HD3 dan memberikan kecepatan transfer hingga 100MB/dtk2 untuk membantu Anda memindahkan konten dengan cepat.
  9. Lion Book End
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

  10. Sandisk Extreme SDXC SDXV5
    Mulai

    Rp2.199.900

    Sandisk Extreme SDXC SDXV5
    Deskripsi:
    Lifetime Limited.
    atribut:
    • Dimensions (mm): 4x6
    • Write Speed (MB/s): 70
    • Read Speed (Mb/s): 150
    • Video Speed: UHS-I,V30,U3
    • Class: C10
  11. SANWA SUPPLY Cf Conversion Adapter For Sdxc
    Mulai

    Rp929.900

    SANWA SUPPLY Cf Conversion Adapter For Sdxc
    Deskripsi:
    Applicable Media: SDXC memory card up to 64GB * SDXC memory card is compatible only with Windows 7, Vista (SP1 or later), XP (SP2, SP3 or later). SDXC memory card Class4/6/10 up to 64GB * SDXC memory card is compatible only with Windows 7, Vista (SP1 or later), XP (SP2, SP3 or later). * UHS-1 high-speed transfer is not supported. SDHC memory card up to 32GB Class2/4/6/10 SD memory card up to 2GB (Ver.1.1)
    atribut:
    • AS ONE Part Number: 64-0869-24
    • Suitable For: (Conversion adapter) miniSD adapter ADR-MINIK microSD adapter ADR-MICROK
    • Mass (g): About 10
    • Supported OS: Windows 8.1, 8(64bit/32bit), 7(32bit/64bit), Vista(32bit/64bit), XP, 2000
    • Suitable Models: Devices such as digital cameras and printers with a CF Type II slot
    • Dimensions, Width WxDepth DxHeight H (mm): 42.8x36.4x5
Daftar Harga compact flash memory Terbaru October 2026
Sandisk Extreme Pro Compact FlashRp3.899.900
Mitsubishi Electric Cf CardRp1.999.900
Buffalo Compact Flash High Cost Performance ModelRp2.099.900
Sandisk Extreme SD UHS-I CardRp679.900
SANWA SUPPLY Card ReaderRp269.900
Innodisk InnoDisk compact flash cardRp1.499.900
Ricoh Compact flash GF-2Rp3.399.900
KRISBOW Tempat Sampah/Tong Sampah Injak (Trash Bin)Rp139.900
Transcend SD/MicroSD Card Reader RDF9Rp909.900
WEIDMULLER Connect Power PROecoRp3.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)